Zoro Homepage

SDS Plus 4CT MX4 3/16in X 6in X 8in Bulk 15

  • Mfr # 48-20-7912

  • Zoro # G722589637


product price: $5.69
/ea
Sold in multiples of 15 for $85.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7912
Zoro #
G722589637
UPC #
045242542376
Country of Origin
Germany

Description

Our 3/16in X 6inX 8in MX4 4-Cutter SDS PLUS Rotary Hammer Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed our MX4 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when they no longer meet the ANSI requirement. These MILWAUKEE MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. Choose from single bits, bulk packs, or drill bit kits in a variety of sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.