3/8 in. SDS-Plus SLEDGE Mortar Knife (Discontinued)
- Mfr # 48-62-6049
- Zoro # G303528956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-62-6049
Zoro #
G303528956
UPC #
045242533428
Country of Origin
Germany
Dimensions
Overall Length
7 3/4 in
Drill Bit Size
3/8 in
Head Width
5/8 in
Shank Diameter
13/32 in
Details
Item
Mortar Knife
Application
Mortar removal for brick buildings, SDS plus
Shank Type
SDS-Plus
Drill Bit Point Type
Mortar Knife
Measurement System
Fractional Inch
Primary Material Application
Mortar
Non-Sparking
No
For Tool Type
SDS-PLUS Rotary Hammer
Shank Type - Machining
SDS Plus
Chisel Collar Shape
Round
Decimal Equivalent
0.375
Material - Machining
Steel
Sub Brand
SLEDGE(TM)
Chisel Type
Mortar Knife
Cutting Application
Mortar Removal
Description
SDS Plus Mortar Knife, Chisel Type Mortar Knife, Shank Type - Machining SDS Plus, Shank Diameter 13/32 in, Measurement System Fractional Inch, Head Width 5/8 in, Overall Length 7 3/4 in, Chisel Collar Shape Round, For Tool Type SDS-PLUS Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.