
Self Feed Bit, HSS, 1" x 6"
Mfr # 48-25-1002
Zoro # G805908843
product price: $29.99
/eaKey Features
Overall Length
6 in
Bit Dia.
1 in
Shank Size
7/16 in
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-25-1002
Zoro #
G805908843
UPC #
045242119028
Country of Origin
China
Dimensions
Overall Length
6 in
Bit Dia.
1 in
Shank Size
7/16 in
Shank Diameter
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
6 in
Drill Bit Size
1 in
Tubing Entrance Size
1 in
Pipe/Rigid Conduit Entrance Size
1 in
Details
Item
Self Feed Drill Bit
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
1
Drill Bit Point Type
Full-Cone Threaded Tip
Drill Style
Self-Feed
Includes
Arbor and Selfeed Screw
Removable Feed Screw
Yes
For Standard Pipe Sz.
1/2 in
Measurement System
Fractional Inch
Primary Material Application
Wood
For Tool Type
Rotary Drills
For Use With
Handheld Drills and Drill Presses
Shank Type
Hex
Description
Self Feed Drill Bit, High Speed Steel, 1 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.