Zoro Homepage

Selfeed Bit 4-5/8"

  • Mfr # 48-25-4621

  • Zoro # G2449081


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shank Size
Three-Flat
Overall Length
4 in
For Use With
For 1/2 in D-Handle Drills and Larger Drills
Includes
(2) Feed Screws
Drill Style
Self-Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-25-4621
Zoro #
G2449081
UPC #
045242119608
Country of Origin
China

Dimensions

Shank Size
Three-Flat
Bit Dia.
4-5/8"
Overall Length
4 in
Drill Bit Size
4 5/8 in
Pipe/Rigid Conduit Entrance Size
4 5/8 in
Shank Diameter
7/16 in
Tubing Entrance Size
4 5/8 in
Maximum Drilling Depth
4 in

Details

For Use With
For 1/2 in D-Handle Drills and Larger Drills
Includes
(2) Feed Screws
Drill Style
Self-Feed
For Standard Pipe Sz.
4 in
Drill Bit Material
High Speed Steel
Number of Pieces
1
Item
Self Feed Drill Bit
Primary Material Application
Wood
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Drills
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Removable Feed Screw
Yes
Drill Bit Point Type
Full-Cone Threaded Tip
Decimal Equivalent
4.625
Material - Machining
High Speed Steel

Description

Self Feed Drill Bit, High Speed Steel, 4 5/8 in, Straight with Three Flats, Bright (Uncoated), Maximum Drilling Depth 4 in, Overall Length 4 in, Shank Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.