Shearing Die, 3 1/8 in L, 3 in W, 3/4 in H
- Mfr # 49-16-0138
- Zoro # G321827796
product price:Â
$
657.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Tool Series
M18(TM) FORCELOGIC(TM)
For Use With
M18(TM) FORCELOGIC(TM) Single Channel Strut Shear
Overall Length
3 1/8 in
Overall Height
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-0138
- Zoro #
- G321827796
- UPC #
- 45242346202
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/8 in
- Overall Height
- 3/4 in
- For Strut Height
- 1 3/8 in
- Overall Width
- 3 in
- For Strut Width
- 1 5/8 in
Details
- Compatible Tool Series
- M18(TM) FORCELOGIC(TM)
- For Use With
- M18(TM) FORCELOGIC(TM) Single Channel Strut Shear
- Material
- Steel
- Cutting Capacity
- 12 ga
- Die Shape
- Shearing Die
- Item
- Shearing Die
- Compatible Tool Brand
- Milwaukee(R)
- For Strut Type
- Standard
- Includes
- (2) Shearing Dies
- Function
- Accurate and Consistent Cuts
Description
Shearing Die, Compatible Tool Brand Milwaukee(R), Compatible Tool Series M18(TM) FORCELOGIC(TM), Die Shape Shearing Die, For Strut Height 1 3/8 in, For Strut Type Standard, For Strut Width 1 5/8 in, For Threaded Rod Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.