Shearing Die, 3 1/8 in L, 3 in W, 3/4 in H
- Mfr # 49-16-1212
- Zoro # G823649285
product price:Â
$
657.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Strut Height
1 1/2 in
Cutting Capacity
12 ga
For Strut Width
1 1/2 in
Overall Height
3/4 in
Compatible Tool Series
M18(TM) FORCELOGIC(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-1212
- Zoro #
- G823649285
- UPC #
- 45242346233
- Country of Origin
- China
Dimensions
- For Strut Height
- 1 1/2 in
- For Strut Width
- 1 1/2 in
- Overall Height
- 3/4 in
- Overall Width
- 3 in
- Overall Length
- 3 1/8 in
Details
- Cutting Capacity
- 12 ga
- Item
- Shearing Die
- Compatible Tool Series
- M18(TM) FORCELOGIC(TM)
- Includes
- (2) Shearing Dies
- Material
- Steel
- For Use With
- M18(TM) FORCELOGIC(TM) Single Channel Strut Shear
- Function
- Accurate and Consistent Cuts
- For Strut Type
- Standard
- Die Shape
- Shearing Die
- Compatible Tool Brand
- Milwaukee(R)
Description
Shearing Die, Compatible Tool Brand Milwaukee(R), Compatible Tool Series M18(TM) FORCELOGIC(TM), Die Shape Shearing Die, For Strut Height 1 1/2 in, For Strut Type Standard, For Strut Width 1 1/2 in, For Threaded Rod Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.