7/8" & 1-5/8" x 1-5/8" Combination Strut Shearing Dies
Mfr # 49-16-1578
Zoro # G211290280
product price: $599.97
/ea
Free Shipping & Returns
Key Features
Die Shape
Shearing Die
For Strut Width
1 5/8 in
Function
Strut Shearing Dies Deliver Accurate and Consistent Cuts
For Strut Height
7/8 in
Compatible Tool Brand
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-1578
Zoro #
G211290280
UPC #
045242821938
Country of Origin
China
Dimensions
For Strut Width
1 5/8 in
For Strut Height
7/8 in
Details
Item
Shearing Dies
Die Shape
Shearing Die
Function
Strut Shearing Dies Deliver Accurate and Consistent Cuts
Compatible Tool Brand
Milwaukee
Compatible Tool Series
M18(TM) FORCELOGIC(TM) Single Channel Strut Shear
For Strut Type
Standard
Description
Shearing Die, Compatible Tool Brand Milwaukee(R), Compatible Tool Series M18(TM), Die Shape Shearing Die, For Strut Height 7/8 in, For Strut Type Standard, For Strut Width 1 5/8 in, For Threaded Rod Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.