Zoro Homepage

Sheath, Black, Synthetic Leather, 1 Pockets

  • Mfr # 48-22-9364

  • Zoro # G516546419


product price: $19.98
/ea

Key Features

Number of Pockets
1
Closure Type
Open Top
Color
Black
Overall Depth
1 5/8 in
Overall Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9364
Zoro #
G516546419
UPC #
045242222735
Country of Origin
Thailand

Dimensions

Overall Depth
1 5/8 in
Overall Width
4 1/4 in
Overall Height
9 13/16 in
For Maximum Belt Width
2 in
For Maximum Tool Length
1 in

Details

Number of Pockets
1
Closure Type
Open Top
Color
Black
Item
Sheath
Number of Outside Pockets
1
Includes
Clip
Material
Synthetic Leather
Number of Inside Pockets
0
Style
Sheath
Compatible with Manufacturer Model No.
3/4" and 1" Pruners
Primary Application
General Purpose
Attachment Type
Clip/Strap/Hook-and-Loop
For Tool Type
Pruners

Description

Sheath, Attachment Type Clip/Strap/Hook-and-Loop, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 3/4 In. and 1 In. Pruners, For Maximum Belt Width 2 in, For Maximum Tool Length 1 in, Includes Clip, Material Synthetic Leather, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 1 5/8 in, Overall Height 9 13/16 in, Overall Width 4 1/4 in, Primary Application General Purpose, Series Not Applicable, Style Sheath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.