
SHIELDTEC? Standard Non-Detectable Tape-Gas Line (Discontinued)
- Mfr # 22-214
- Zoro # G202576263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-214
Zoro #
G202576263
UPC #
15812222144
Country of Origin
United States
Dimensions
Tape Thickness
4 mil
Width
6.0 in
Length
1000 ft
Details
Tape Color
Yellow/Black
Reinforced Tape
No
Includes
(1) Roll
Material
Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.