Zoro Homepage

SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8", PK3

  • Mfr # 49-66-4525

  • Zoro # G4333603


product price: $8.47
/pk 3, $2.82/ea

Key Features

Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nut Driver
Shank Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4525
Zoro #
G4333603
UPC #
045242196494
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-7/8"
Drive Size
3/8"
Shank Size
1/4 in
Nutsetter Hex Size
3/8 in
Overall Nutsetter Length
1 7/8 in
Hex Shank Size
1/4 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Socket Size
3/8 in
Connection Size
1/4 in Hex

Details

Item
Nut Driver
Number of Pieces
3 pc.
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Black Phosphate
SAE or Metric
SAE
Fastening Tool Item
Nutsetter
Shank Style
Hex Power Drive
Fastening Tool Finish
Black Phosphate
Impact Rated
Impact Rated
Application - Tools
Impact
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Number of Nutsetters Included
3
Slide to Clean
Not Slide to Clean
Magnetized Tip
Magnetized Tip
Features
Resistance to Wear and Shock, Color-Coded Band
Measurement System
Imperial
Shank Shape
Hex
Product Type
Nut Driver Set
Connection Shape
Hex
For Tool Type
Impact
Series
SHOCKWAVE(TM)

Description

SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76 steel to control hardness for extended bit life. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.