Zoro Homepage
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" 49-66-4703

SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (Discontinued)

  • Mfr # 49-66-4703
  • Zoro # G404663389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4703
Zoro #
G404663389
UPC #
45242213894
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1-7/8 in
Tip Size
5/16 in
Minimum Chuck Size Required
1/4 in

Details

Bit Style
Magnet Nut Driver
Number of Pieces
1
Fastening Tool Material
Alloy Steel
Shank Style
Hex

Description

Milwaukee SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, The SHOCKWAVE Impact Duty Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, The SHOCKWAVE Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all The user's drilling and fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.