
SHOCKWAVE 1/4 in. Hex to 1/2 in. Square Socket Adapter
Mfr # 48-32-5034
Zoro # G001701361
product price: $5.97
/eaKey Features
Finish
Black Phosphate
Overall Length
1 7/8 in
Output Drive Gender
Male
Includes
(1) 1/2" IMPACT SOCKET ADAPTER
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-5034
Zoro #
G001701361
UPC #
045242603886
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 7/8 in
Output Drive Size
1/2 in
Input Drive Size
1/4 in
Details
Item
SOCKET ADAPTER
Finish
Black Phosphate
Output Drive Gender
Male
Includes
(1) 1/2" IMPACT SOCKET ADAPTER
Standards
ASME
Output Drive Shape
Square
Non-Sparking
No
Material
Steel
Locking
No
Measurement Type
SAE
Input Drive Shape
Hex
Impact Rated
Yes
Number of Pieces
1
Drive Type
Impact
Input Drive Gender
Male
Insulated
No
Products By Industry
Electrical
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Description
The MILWAUKEE TOOL - 48-32-5034 is a durable steel socket adapter designed to convert the drive size of your wrench or ratchet, making it an essential tool accessory for industry professionals such as mechanics and builders. This product falls under the category of "Impact Socket Adapters" and promotes efficiency by accommodating various socket sizes and configurations, eliminating the need for multiple tools.
Key features include:
- Includes: One 1/2" impact socket adapter.
- Material: Constructed from robust steel for industrial strength tasks.
- Usage: Ideal for working with screws, nails, bolts, offering neatness and accuracy in work.
This product also comes with a Milwaukee 48-32-4519 3pc Magnetic Drive Guide Set that fits most impact drivers due to its versatile 1/4 in. hex shank design. The length of this magnetic drive guide set can be adjusted between 3 in to 6 in., depending on your needs. It includes an adapter ring that allows quick fastening using an adjustable screwdriver or wrench grip handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.