SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 3/8 in
Mfr # 49-66-4535
Zoro # G3624941
product price: $5.47
/eaKey Features
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nut Driver
Shank Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4535
Zoro #
G3624941
UPC #
045242196562
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-9/16"
Drive Size
3/8"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Nutsetter Hex Size
3/8 in
Tool Insertion Size
1/4 in Hex
Fastening Size
3/8 in
Connection Size
1/4 in Hex
Socket Size
3/8 in
Description
Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Phosphate, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Milwaukee
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.