Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 2" Impact T20 Power Bits, PK15

  • Mfr # 48-32-5012

  • Zoro # G7109466


product price: $16.97
/pk 15, $1.13/ea

Key Features

Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(15) 2 in T20 Power Bits
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5012
Zoro #
G7109466
UPC #
045242487684
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T20
Overall Length
2 in
Bit Industry Size
2 in. T20

Details

Bit Style
Torx(R)
Includes
(15) 2 in T20 Power Bits
Number of Pieces
15 pc.
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Application - Tools
Power
Fastening Tool Item
Power Bit
Item
Power Bit
Material
Alloy Steel
Tip Type
Standard
Product Type
Power Bit
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Series
SHOCKWAVE(TM)
Shank Shape
Hex
For Tool Type
Impact

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.