Zoro Homepage

SHOCKWAVE 2" Impact Torx T27 Power Bit

  • Mfr # 48-32-4486

  • Zoro # G4015961


product price: $3.47
/ea

Key Features

Overall Bit Length
2 in
Point Size
T27
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(1) T27 2 in Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4486
Zoro #
G4015961
UPC #
045242238323
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Point Size
T27
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T27
Overall Length
2 in
Tip Size
T27
Bit Industry Size
T27

Details

Bit Style
Torx(R)
Includes
(1) T27 2 in Insert Bit
Number of Pieces
1 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Item
Power Bit
Impact Rated
Impact Rated
Single End/Double End
Single End
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Tip Type
Standard
Material
Alloy Steel
Shank Shape
Hex
Fastening Tool Item Type
Magnetic Power Bit
Measurement System
Imperial
Series
SHOCKWAVE(TM)
Head Style
Torx(R)
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
Product Type
Power Bit

Description

SHOCKWAVE Impact Duty Torx Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.