Zoro Homepage

SHOCKWAVE 2" Impact Torx T40 Power Bit

  • Mfr # 48-32-4488

  • Zoro # G6635855


product price: $3.47
/ea

Key Features

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
2 in Power T40 Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4488
Zoro #
G6635855
UPC #
045242487714
Country of Origin
China

Dimensions

Bit Length
2"
Overall Bit Length
2 in
Shank Size
1/4 in
Fastening Tool Tip Size
T40
Hex Shank Size
1/4 in
Overall Length
2 in
Bit Industry Size
T40

Details

Bit Style
Torx(R)
Includes
2 in Power T40 Bit
Number of Pieces
1 pc.
Item
Power Bit
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Application - Tools
Power
Material
Alloy Steel
Series
SHOCKWAVE(TM)
Tip Type
Standard
Measurement System
Imperial
Head Style
Torx(R)
Product Type
Power Bit
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex

Description

Shockwave Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.