Zoro Homepage
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 2-Piece Impact Phillips #3 Insert Bits, 2PK 48-32-4413

SHOCKWAVE 2-Piece Impact Phillips #3 Insert Bits, 2PK (Discontinued)

  • Mfr # 48-32-4413
  • Zoro # G604373828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4413
Zoro #
G604373828
UPC #
45242195442
Country of Origin
China

Dimensions

Overall Length
1 in
Fastening Tool Tip Size
#3
Minimum Chuck Size Required
1/4 in

Details

Shank Style
Hex
Number of Pieces
(2) #3 PHILLIPS INSERT BITS
Fastening Tool Material
Alloy Steel
Bit Style
Phillips
Bit Type
Screwdriver

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.