Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 3-1/2 Impact Phillips #2 Power Bit 48-32-4562

SHOCKWAVE 3-1/2 Impact Phillips #2 Power Bit (Discontinued)

  • Mfr # 48-32-4562
  • Zoro # G704664031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4562
Zoro #
G704664031
UPC #
45242195596
Country of Origin
China

Dimensions

Overall Length
3-1/2 in
Fastening Tool Tip Size
#2
Minimum Chuck Size Required
1/4 in

Details

Bit Style
Phillips
Number of Pieces
1
Shank Style
Hex
Application - Tools
Power
Fastening Tool Material
Alloy Steel
Bit Type
Screwdriver

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be The most durable, best fitting driver bits on The market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. oTher impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while The Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for The most demanding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.