Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 3-1/2" Impact Torx T30 Power Bits (25 Pk)

  • Mfr # 48-32-4398

  • Zoro # G7594632


product price: $54.99
/pk 25, $2.20/ea

Key Features

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
T30
Shank Size
1/4 in
Bit Style
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4398
Zoro #
G7594632
UPC #
045242331628
Country of Origin
Viet Nam

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Point Size
T30
Shank Size
1/4 in
Fastening Tool Tip Size
T30
Hex Shank Size
1/4 in
Overall Length
3 1/2 in
Tip Size
T30

Details

Bit Style
Torx(R)
Includes
(25) T30 3-1/2 in Insert Bits
Number of Pieces
25 pc.
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
S2 Steel
Finish
Black Phosphate
Fastening Tool Item
Power Bit
Application - Tools
Impact
Single End/Double End
Single End
Item
Power Bit
Impact Rated
Impact Rated
Shank Shape
Hex
Material
S2 Steel
Fastening Tool Item Type
Magnetic Insert Bit
For Tool Type
Impact
End Design
Single End
Product Type
Power Bit
Measurement System
Imperial

Description

Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.