Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/8 in Drive, 1/2 in 6 Points 49-66-4426

3/8 in Drive, 1/2 in 6 Points (Discontinued)

  • Mfr # 49-66-4426
  • Zoro # G202542497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4426
Zoro #
G202542497
UPC #
45242195336
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in
Size
1/2 in
Socket Depth
2 in
Length
3 in

Details

Number of Points
6
Measurement Type
Inch
Standards
ASTM F1505-01 Compliant
Features
Deep Well; Etched / Stamped Size Identification
Color
Black/Silver
Material
Carbon Steel
Socket Type
Impact

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.