Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide 49-66-4431

3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (Discontinued)

  • Mfr # 49-66-4431
  • Zoro # G3672164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4431
Zoro #
G3672164
UPC #
045242195381
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
13/16 in
Overall Length
2 1/2 in
Size
13/16 in
Socket Depth
Deep
Socket Length
2 1/2 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Output Type
6 pt
Standards
ASME B107.2-2002
Drive Type
Impact
Socket Type
Deep Well Impact
Impact Rated
Yes
Features
Thin Wall
Finish
black oxide
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point

Description

Product details about the MILWAUKEE TOOL - 49-66-4431 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The Milwaukee Tool - 49-66-4431 Impact Socket is a robust tool designed for use with bolts. With its size of 13/16 in and an overall length of 2 1/2 in, this socket provides ample reach for various tasks. It features SAE measurement type, making it suitable for applications that require these standards. The deep well impact socket has a drive size of 3/8 in and offers a six-point output type.
Crafted from durable alloy steel, the impact socket is built to withstand high torque applications associated with impact tools. Its thin wall design allows access to tight spaces while maintaining strength and durability. The black oxide finish not only gives it an appealing look but also adds an extra layer of protection against rust and corrosion.
This non-magnetic tool adheres to ASME B107.2-2002 standards, ensuring reliable performance across different work scenarios. Despite being non-insulated and non-sparking, the Milwaukee Tool - 49-66-4431 Impact Socket is rated for impact use which makes it adequate for heavy-duty operations where standard sockets might fail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.