Zoro Homepage

SHOCKWAVE 3PC Impact Magnetic Drive Guide Set

  • Mfr # 48-32-4519

  • Zoro # G3368519


product price: $22.99
/ea

Key Features

Number of Pieces
3 pc.
Drive Size
1/4 in
Drive Type
Hex
Shank Size
1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4519
Zoro #
G3368519
UPC #
045242001569
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3", 4" & 6"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
3 in to 6 in
Length
3", 4" & 6"
Bit Length
3 in, 4 in, 6 in

Details

Item
Drive Guide Set
Number of Pieces
3 pc.
Drive Type
Hex
Material
Stainless Steel
Fastening Tool Material
Stainless Steel
Shank Style
Hex
Impact Rated
Impact Rated
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Item
Magnetic Drive Guide Set
Application - Tools
Impact
Includes
3 in Magnetic Drive Guide, 4 in Magnetic Drive Guide, 6 in Magnetic Drive Guide
Bit Retainer Type
Retaining Ring
Shank Shape
Hex
Magnetized Tip
Magnetic
Product Type
Drive Guide Set
For Tool Type
Impact

Description

The MILWAUKEE TOOL - 48-32-4519 is a Drive Guide Set designed to enhance precision and efficiency in various construction and manufacturing projects. This essential tool securely holds screwdriver bits during operation, minimizing slippage.
Key features of this product include:

  • Three magnetic drive guides: Included upon purchase, these come in sizes of 3 inches, 4 inches, and 6 inches to cater to different project needs.

  • Hex Shank Size: Ensures optimal performance by fitting well into the chuck of a drill or driver.

  • Fastening Tool Material: Contributes to the durability and longevity of the tool.

  • Number of Pieces: Indicates how many separate components or accessories are included with the product.

  • Impact Rated: Suggests that this tool can withstand high torque applications typically associated with impact drivers.

  • Magnetic/Nonmagnetic: Refers to whether or not the bit holder has a magnetized tip for holding onto screws more securely.
    This set also includes an adapter ring for quick fastening using an adjustable screwdriver or wrench grip handle. The hex shank design allows it to be used with any 1/4 inch bit or driver bit you already own. You can adjust its length between 3 in to 6 in., depending on your needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.