
SHOCKWAVE 5-Piece 3-1/2 in. Impact Square Recess No 2 Power Bits
Mfr # 48-32-4574
Zoro # G410934497
product price: $12.97
/eaKey Features
Shank Size
1/4 in
Includes
(5) SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits
Number of Pieces
6
Fastening Tool Tip Size
#2
Fastening Tool Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4574
Zoro #
G410934497
UPC #
045242487639
Country of Origin
Viet Nam
Dimensions
Shank Size
1/4 in
Fastening Tool Tip Size
#2
Chuck Size
1/4 in
Details
Includes
(5) SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits
Number of Pieces
6
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Screwdriver
Item
Power Bit
Drive Design
Hex
Screwdriver Bit Type
Power
Description
Power Bit, Impact Rated Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.