Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

SHOCKWAVE? 6 in. SQ1 Impact Driver Bit-Bulk 10 (Discontinued)

  • Mfr # 48-32-4814
  • Zoro # G302652911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4814
Zoro #
G302652911
UPC #
45242531844
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Size
SQ1
Minimum Chuck Size Required
1/4 in

Details

Material
Steel
Tip Type
Square
Number of Pieces
1
Application - Tools
Power
Bit Type
Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.