Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE? 6 in. T30 Impact Power Bits 48-32-4848

SHOCKWAVE? 6 in. T30 Impact Power Bits (Discontinued)

  • Mfr # 48-32-4848
  • Zoro # G102652876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4848
Zoro #
G102652876
UPC #
45242531837
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Size
T30
Minimum Chuck Size Required
1/4 in

Details

Material
Steel
Tip Type
Torx
Number of Pieces
1
Application - Tools
Power
Bit Type
Screwdriver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.