Shockwave 6in Impact Driver Bit
Mfr # 48-32-4801
Zoro # G911222697
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Bit Style
Screwdriver
Number of Pieces
1
Hex Shank Size
1/4 in hex
Drive Type
Phillips
Fastening Tool Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4801
Zoro #
G911222697
UPC #
045242532087
Country of Origin
China
Dimensions
Hex Shank Size
1/4 in hex
Length
6 Inches
Bit Sizes
PH1
Minimum Chuck Size Required
1/4 in
Details
Bit Style
Screwdriver
Number of Pieces
1
Drive Type
Phillips
Fastening Tool Material
Steel
Screwdriver Bit Type
Power
Set / Individual
Individual
Drive Design
Hex
Bit Material
Alloy Steel
Description
Impact Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.