Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE? 8-32 SAE Impact Drill Tap 48-89-4870

SHOCKWAVE? 8-32 SAE Impact Drill Tap (Discontinued)

  • Mfr # 48-89-4870
  • Zoro # G402652750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4870
Zoro #
G402652750
UPC #
45242540334
Country of Origin
Unknown

Dimensions

Overall Length
2.03 in
Shank Size
1/4 in
Thread Length
1.01 in
Usable Length
1 in
Tap Diameter
#8

Details

Material
Steel
Finish
Bright
Fastener Thread Type
UNC
Flute Design
Spiral
Series
Shockwave
Number of Flutes
2
Thread Direction
Right Hand
Cut Direction
Right Hand
Thread per Inch
32

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.