Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6607

  • Zoro # G901259344


product price: $58.99
/ea

Key Features

Overall Length
2 7/8 in
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6607
Zoro #
G901259344
UPC #
045242585182
Country of Origin
China

Dimensions

Drive Size
1"
Size
50mm
Overall Length
2 7/8 in
Socket Length
2 7/8 in
Socket Size
50 mm
Wall Thickness
5/16 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Insulated
No
Material
Steel
Tether Ready
No
Bolt Clearance
1 3/16 in
Non-Sparking
No
Measurement Type
Metric
Impact Rated
Yes
Drive Type
Impact
Non-Magnetic
Yes
Standards
ASME
Locking
No
Compatible Fastener Type
Adapters, Wrenches
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Product Type
Impact Socket
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Standard Impact Socket, Socket Size 50 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.