Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6613

  • Zoro # G301259388


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 25/64 in
Number of Points
6
Finish
Black Phosphate
Socket Depth
Standard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6613
Zoro #
G301259388
UPC #
045242585243
Country of Origin
China

Dimensions

Drive Size
1"
Size
60mm
Overall Length
3 25/64 in
Socket Depth
Standard
Socket Length
3 25/64 in
Socket Size
58 mm
Wall Thickness
5/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Standards
ASME
Impact Rated
Yes
Locking
No
Bolt Clearance
1 3/4 in
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Adapters, Wrenches
Non-Sparking
No
Insulated
No
Measurement Type
Metric
Drive Type
Impact
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 58 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.