Zoro Homepage

67mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6615

  • Zoro # G801259376


product price: $110.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3 21/32 in
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6615
Zoro #
G801259376
UPC #
045242585267
Country of Origin
China

Dimensions

Drive Size
1"
Size
67mm
Overall Length
3 21/32 in
Socket Depth
Standard
Socket Size
67 mm
Wall Thickness
5/16 in
Socket Length
3 21/32 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Insulated
No
Impact Rated
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Drive Type
Impact
Compatible Fastener Type
Adapters, Wrenches
Material
Steel
Tether Ready
No
Bolt Clearance
1 9/16 in
Standards
ASME
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 67 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.