Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 1 in. Drive 7 in. Extension

  • Mfr # 49-66-6712

  • Zoro # G301701375


product price: $63.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
1"
Number of Pieces
1
Standards
ASME
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6712
Zoro #
G301701375
UPC #
045242585595
Country of Origin
China

Dimensions

Overall Length
7 in
Drive Size
1"
Input Drive Size
1 in
Output Drive Size
1 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Standards
ASME
Material
Steel
Drive Type
Impact
Input Drive Gender
Male
Non-Sparking
No
Locking
No
Impact Rated
Yes
Input Drive Shape
Square
Includes
(1) Socket Extension
Output Drive Gender
Female
Measurement Type
SAE
Insulated
No
Socket Extension Type
Standard
Output Drive Shape
Square
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty

Description

Product details about the MILWAUKEE TOOL - 49-66-6712 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6712 Impact Socket Extension is a standard type socket extension with an overall length of 7 inches. It features a square input drive shape and size of 1 inch, matched by an equal output drive size and shape. This SAE measurement type tool is designed to accommodate various construction needs that require precise measurements.
Constructed from robust steel material, this impact socket extension offers durability for long-term use. The black phosphate finish not only enhances its aesthetic appeal but also adds to the tool's resistance against wear and tear. Despite being non-insulated and non-sparking, it adheres to ASME standards which speaks volumes about its quality.
This package includes one piece of the impact socket extension, making it suitable for businesses looking for individual units rather than bulk purchases. With male input drive gender and female output drive gender, this product exhibits compatibility with a range of other tools in your toolbox. Please note that while this item does not feature locking capabilities, it is rated as suitable for impact driving tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.