Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6616

  • Zoro # G401259608


product price: $118.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3 53/64 in
Number of Points
6
Finish
Black Phosphate
Socket Depth
Standard
Compatible Fastener Type
Adapters, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6616
Zoro #
G401259608
UPC #
045242585274
Country of Origin
China

Dimensions

Drive Size
1"
Size
70mm
Overall Length
3 53/64 in
Socket Depth
Standard
Wall Thickness
5/16 in
Socket Size
70 mm
Socket Length
3 53/64 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Non-Sparking
No
Locking
No
Non-Magnetic
Yes
Drive Type
Impact
Material
Steel
Bolt Clearance
1 7/8 in
Tether Ready
No
Impact Rated
Yes
Socket Shape
6-Point
Measurement Type
Metric
Insulated
No
Standards
ASME
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Product Type
Impact Socket
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 70 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.