Zoro Homepage

SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer

  • Mfr # 49-66-6731

  • Zoro # G001259688


product price: $40.99
/ea

Key Features

Includes
(1) 1" DR TO 3/4" DR IMPACT REDUCER
Number of Pieces
1
Input Drive Shape
Square
Overall Length
2 189/250 in
Output Drive Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6731
Zoro #
G001259688
UPC #
045242585618
Country of Origin
China

Dimensions

Overall Length
2 189/250 in
Input Drive Size
1 in
Drive Size
1"
Output Drive Size
3/4 in

Details

Item
IMPACT REDUCER
Includes
(1) 1" DR TO 3/4" DR IMPACT REDUCER
Number of Pieces
1
Input Drive Shape
Square
Output Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Female
Drive Type
Impact
Impact Rated
Yes
Finish
Black Phosphate
Standards
ASME
Input Drive Gender
Male
Insulated
No
Measurement Type
SAE
Locking
No
Material
Steel
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

IMPACT REDUCER, Input Drive Size 1 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 3/4 in, Output Drive Shape Square, Output Drive Gender Female, Overall Length 2 189/250 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.