Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8 in. SHOCKWAVE Impact Duty 1 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6514

  • Zoro # G902684046


product price: $39.99
/ea

Key Features

Drive Size
1"
Size
1-5/8"
Overall Length
2.4
SAE or Metric
Inch
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6514
Zoro #
G902684046
UPC #
045242584253
Country of Origin
China

Dimensions

Drive Size
1"
Size
1-5/8"
Overall Length
2.4
Wall Thickness
1/4 in
Socket Size
1 5/8 in
Socket Depth
Deep
Socket Length
2 13/32 in

Details

Item
SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket
SAE or Metric
Inch
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Measurement Type
SAE
Tether Ready
No
Impact Rated
Yes
Bolt Clearance
2 in
Material
Forged Steel
Insulated
No
Locking
No
Drive Type
Impact
Number or Points
6
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Standards
ASME
Color
Black
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

SHOCKWAVE Impact Duty 1" Drive 6 Point Sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. We engineered these 6-point sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.