Zoro Homepage

1-1/8 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6232

  • Zoro # G901259481


product price: $16.49
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6232
Zoro #
G901259481
UPC #
045242581788
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
1-1/8"
Overall Length
3 5/64 in
Socket Length
3 5/64 in
Socket Size
1 1/8 in
Wall Thickness
1/8 in
Socket Depth
Deep

Description

SHOCKWAVE Impact Duty 1/2" Drive 1-1/8" Deep 6 Point Sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. We engineered these 6-point sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.