Zoro Homepage

1-5/16 in. SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6215

  • Zoro # G601259330


product price: $17.79
/ea

Key Features

Overall Length
1 57/64 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
7/8 in
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6215
Zoro #
G601259330
UPC #
045242581610
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
1-5/16"
Overall Length
1 57/64 in
Socket Size
1 5/16 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Length
1 57/64 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
7/8 in
Non-Magnetic
Yes
Locking
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Tether Ready
No
Drive Type
Impact
Impact Rated
Yes
Standards
ASME
Measurement Type
SAE
Socket Shape
6-Point
Material
Steel
Insulated
No
Non-Sparking
No
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

Standard Impact Socket, Socket Size 1 5/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.