Zoro Homepage

11/16 in. SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6205

  • Zoro # G901259511


product price: $9.50
/ea

Key Features

Overall Length
1 1/2 in
Number of Points
6
Finish
Black Phosphate
Locking
No
Wall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6205
Zoro #
G901259511
UPC #
045242581511
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
11/16"
Overall Length
1 1/2 in
Wall Thickness
1/8 in
Socket Depth
Standard
Socket Size
11/16 in
Socket Length
1 1/2 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Locking
No
Material
Steel
Tether Ready
No
Insulated
No
Drive Type
Impact
Socket Shape
6-Point
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Non-Magnetic
Yes
Measurement Type
SAE
Impact Rated
Yes
Non-Sparking
No
Bolt Clearance
1/2 in
Standards
ASME
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Standard Impact Socket, Socket Size 11/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1/2 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.