Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17mm SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6278

  • Zoro # G901259610


product price: $12.49
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Wall Thickness
1/8 in
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6278
Zoro #
G901259610
UPC #
045242582242
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
17mm
Overall Length
3 5/64 in
Wall Thickness
1/8 in
Socket Length
3 5/64 in
Socket Size
17 mm
Socket Depth
Deep

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
Measurement Type
Metric
Insulated
No
Locking
No
Socket Shape
6-Point
Standards
ASME
Bolt Clearance
1 3/16 in
Drive Type
Impact
Non-Sparking
No
Impact Rated
Yes
Material
Steel
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty

Description

Deep Impact Socket, Socket Size 17 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.