Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23mm SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6284

  • Zoro # G101259595


product price: $13.49
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Socket Size
23 mm
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6284
Zoro #
G101259595
UPC #
045242582303
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
23mm
Overall Length
3 5/64 in
Socket Size
23 mm
Socket Length
3 5/64 in
Wall Thickness
1/8 in
Socket Depth
Deep

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Non-Sparking
No
Measurement Type
Metric
Standards
ASME
Bolt Clearance
1 3/16 in
Socket Shape
6-Point
Insulated
No
Drive Type
Impact
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Material
Steel
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty

Description

Deep Impact Socket, Socket Size 23 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.