30mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket
Mfr # 49-66-6262
Zoro # G701259483
product price: $15.29
/eaKey Features
Overall Length
1 47/64 in
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6262
Zoro #
G701259483
UPC #
045242582082
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
30mm
Overall Length
1 47/64 in
Wall Thickness
3/16 in
Socket Length
1 47/64 in
Socket Size
30 mm
Socket Depth
Standard
Description
Standard Impact Socket, Socket Size 30 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 13/16 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.