Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6268

  • Zoro # G801259413


product price: $17.99
/ea

Key Features

Overall Length
1 57/64 in
Number of Points
6
Finish
Black Phosphate
Wall Thickness
3/16 in
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6268
Zoro #
G801259413
UPC #
045242582143
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
36mm
Overall Length
1 57/64 in
Wall Thickness
3/16 in
Socket Length
1 57/64 in
Socket Size
36 mm
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
Insulated
No
Non-Magnetic
Yes
Standards
ASME
Impact Rated
Yes
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Locking
No
Material
Steel
Measurement Type
Metric
Bolt Clearance
1 1/16 in
Drive Type
Impact
Socket Shape
6-Point
Non-Sparking
No
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Standard Impact Socket, Socket Size 36 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.