Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6203

  • Zoro # G101259434


product price: $8.29
/ea

Key Features

Overall Length
1 1/2 in
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Bolt Clearance
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6203
Zoro #
G101259434
UPC #
045242581498
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
9/16"
Overall Length
1 1/2 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Size
9/16 in
Socket Length
1 1/2 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Bolt Clearance
9/16 in
Drive Type
Impact
Impact Rated
Yes
Socket Shape
6-Point
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Non-Sparking
No
Locking
No
Measurement Type
SAE
Standards
ASME
Material
Steel
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Standard Impact Socket, Socket Size 9/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.