Zoro Homepage

SHOCKWAVE Impact Duty 1/2 in. Drive to 3/8 in. Drive Reducer

  • Mfr # 49-66-6725

  • Zoro # G801259772


product price: $13.99
/ea

Key Features

Includes
(1) 1/2 DR TO 3/8 DR IMPACT REDUCER
Number of Pieces
1
Input Drive Gender
Male
Locking
No
Output Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6725
Zoro #
G801259772
UPC #
045242582488
Country of Origin
China

Dimensions

Output Drive Size
3/8 in
Input Drive Size
1/2 in
Drive Size
1/2"
Overall Length
1 62/125 in

Details

Item
IMPACT REDUCER
Includes
(1) 1/2 DR TO 3/8 DR IMPACT REDUCER
Number of Pieces
1
Input Drive Gender
Male
Locking
No
Measurement Type
SAE
Drive Type
Impact
Output Drive Gender
Female
Impact Rated
Yes
Input Drive Shape
Square
Finish
Black Phosphate
Standards
ASME
Material
Steel
Insulated
No
Non-Sparking
No
Output Drive Shape
Square
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

SHOCKWAVE Impact Duty Socket Reducers provide tool versatility and durability in high torque applications. This adapter converts your drive tools to be used with different drive impact sockets. Milwaukee engineered these reducers with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy reducer attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Socket Reducers meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.