Zoro Homepage

SHOCKWAVE Impact Duty 1/2 in. Drive 6 in. Extension

  • Mfr # 49-66-6707

  • Zoro # G701701371


product price: $27.49
/ea

Key Features

Finish
Black Phosphate
Drive Size
1/2"
Number of Pieces
1
Standards
ASME
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6707
Zoro #
G701701371
UPC #
045242582457
Country of Origin
China

Dimensions

Overall Length
6 in
Drive Size
1/2"
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Standards
ASME
Drive Type
Impact
Material
Steel
Non-Sparking
No
Input Drive Shape
Square
Output Drive Shape
Square
Input Drive Gender
Male
Insulated
No
Socket Extension Type
Standard
Measurement Type
SAE
Output Drive Gender
Female
Locking
No
Includes
(1) Socket Extension
Impact Rated
Yes
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

Product details about the MILWAUKEE TOOL - 49-66-6707 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6707 Impact Socket Extension is a standard type socket extension with an overall length of 6 inches. It features both input and output drive sizes of 1/2 inch, suitable for various construction tasks requiring SAE measurements. The square-shaped input and output drives are designed to accommodate male and female connections respectively, providing versatility in usage.
Constructed from durable steel material, this impact socket extension is built to withstand high torque applications as it's rated for impact use. Its black phosphate finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear, contributing to the tool's longevity.
This package includes one Impact Socket Extension that adheres to ASME standards, demonstrating its quality and reliability. Despite being non-insulated and non-locking, it remains adequate for general construction needs where such features aren't necessary. Please note that this product does not have non-sparking properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.