Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide 49-66-4462

1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (Discontinued)

  • Mfr # 49-66-4462
  • Zoro # G4000832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4462
Zoro #
G4000832
UPC #
045242238767
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
7/16 in
Overall Length
3 in
Socket Depth
Deep
Socket Length
3 in
Socket Size
7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Chrome
Output Type
6 pt
Standards
ASME B107.2
Drive Type
Impact
Impact Rated
Yes
Material
Steel
Socket Type
Deep Well Impact
Category Type
Impact Socket
Measurement Type
SAE
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Non-Magnetic
Yes
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Product details about the MILWAUKEE TOOL - 49-66-4462 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The Milwaukee Tool - 49-66-4462 Impact Socket is a robust tool designed for use with bolts. It features an SAE measurement type and has a socket size of 7/16 in, making it suitable for various applications that require this specific size. The overall length of the socket is 3 inches, providing ample reach when working on tasks that require depth. This deep well impact socket also boasts a six-point shape, which can provide increased torque and reduce the risk of rounding off fasteners.
Constructed from durable alloy steel, this impact socket is built to withstand high-torque applications typically associated with impact tools. Its black oxide finish not only enhances its durability but also provides resistance against corrosion, extending the lifespan of the tool even under harsh conditions. Despite being non-insulated and non-sparking, it meets ASME B107.2 standards which speaks volumes about its quality and reliability.
This deep well impact socket comes with an output type of 6 pt and uses a drive size of 1/2 inch. While it does not feature locking or tether ready capabilities, it's still adequately equipped to handle demanding jobs due to its impact-rated design. Please note that while this product is non-magnetic, it remains compatible with most standard equipment used in construction settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.