Zoro Homepage

12 Piece SHOCKWAVE Socket Set, Impact Duty 1/2 in Drive, SAE, Deep Well 6 Point Socket Set

  • Mfr # 49-66-7011

  • Zoro # G101728305


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
SAE or Metric
SAE
Finish
Black Phosphate
Includes Drive Tools
No
Number of Deep Sockets
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7011
Zoro #
G101728305
UPC #
045242582532
Country of Origin
China

Dimensions

Drive Size
1/2 in
Wall Thickness
1/8 in
Deep Socket Style/Size
1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in
Socket Size
1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
3/8 in to 1-1/16 in
Deep Socket Size
1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Depth
Deep
Container Height
11 1/32 in
Container Width
2 23/32 in
Container Length
10 55/64 in

Description

SHOCKWAVE Impact Duty 1/2" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. These sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact resistant and nest together for easy stacking and storage. All MILWAUKEE SHOCKWAVE Impact Duty Sockets backed by a Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.