Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 1/4 in. Drive 10 in. Extension

  • Mfr # 49-66-6702

  • Zoro # G401701374


product price: $24.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
1/4"
Number of Pieces
1
Material
Steel
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6702
Zoro #
G401701374
UPC #
045242580477
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
1/4"
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Material
Steel
Drive Type
Impact
Standards
ASME
Non-Sparking
No
Insulated
No
Impact Rated
Yes
Measurement Type
SAE
Input Drive Gender
Male
Output Drive Shape
Square
Socket Extension Type
Standard
Locking
No
Output Drive Gender
Female
Includes
(1) Socket Extension
Input Drive Shape
Square
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Socket Extension Style
Standard
Impact Rated Status
Impact Rated

Description

Product details about the MILWAUKEE TOOL - 49-66-6702 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6702 Impact Socket Extension is a standard type socket extension with an overall length of 10 inches. It features both input and output drive sizes of 1/4 inch, making it suitable for tasks requiring this specific measurement size. The square-shaped input and output drives are designed to accommodate SAE (Society of Automotive Engineers) measurements, which are commonly used in various industries.
Constructed from durable steel material, the impact socket extension is built to withstand high torque applications as it is rated for impact use. Its black phosphate finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This tool does not have locking or insulation features nor is it non-sparking; however, it adheres to ASME standards indicating its quality and reliability.
This package includes one socket extension that has a male input drive gender and a female output drive gender. With these specifications, the Milwaukee Tool - 49-66-6702 Impact Socket Extension can be integrated into your existing tool system seamlessly provided they match the required drive size and shape. Please note that while this product is robustly constructed for general use cases involving impact driving tasks, always ensure compatibility with your specific application before purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.