SHOCKWAVE Impact Duty 1/4 in and 5/16 in x 2-1/4 in QUIK-CLEAR 2-in-1 Magnetic Nut Driver

  • Mfr # 49-66-4542

  • Zoro # G812923952


product price:  $9.97
/ea

Key Features

Overall Nutsetter Length
2 1/4 in
Number of Nutsetters Included
1
Tool Insertion Size
1/4 in Hex
Slide to Clean
Not Slide to Clean
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-4542
Zoro #
G812923952
UPC #
045242610167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Nutsetter Length
2 1/4 in
Tool Insertion Size
1/4 in Hex
Overall Length
2 1/4 in
Fastening Size
1/4 in, 5/16 in
Socket Size
1/4 in, 5/16 in
Connection Size
1/4 in Hex

Details

Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Impact Rated
Impact Rated
Finish
Unfinished
Material
Steel
Measurement System
Imperial
Item
Magnetic Nut Driver
For Tool Type
Impact
Magnetized Tip
Magnetized Tip
Product Type
Impact Nut Driver

Description

Magnetic Nut Driver, Measurement System Imperial, Fastening Size 1/4 in, 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/4 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.