Zoro Homepage

SHOCKWAVE Impact Duty 1/4 in. Drive 6 in. Extension

  • Mfr # 49-66-6701

  • Zoro # G701701364


product price: $13.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
1/4"
Number of Pieces
1
Drive Type
Impact
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6701
Zoro #
G701701364
UPC #
045242580460
Country of Origin
China

Dimensions

Overall Length
6 in
Drive Size
1/4"
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Drive Type
Impact
Material
Steel
Standards
ASME
Output Drive Gender
Female
Measurement Type
SAE
Input Drive Gender
Male
Impact Rated
Yes
Input Drive Shape
Square
Socket Extension Type
Standard
Locking
No
Non-Sparking
No
Insulated
No
Output Drive Shape
Square
Includes
(1) Socket Extension
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the MILWAUKEE TOOL - 49-66-6701 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6701 Impact Socket Extension is a standard type socket extension with an overall length of 6 inches. It features both input and output drive sizes of 1/4 inch, suitable for various applications requiring this size. The square shape of the input and output drives provides compatibility with numerous tools, making it a versatile addition to your toolbox.
Constructed from durable steel material, this impact socket extension is designed to withstand high torque applications. Its black phosphate finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This product has been rated for impact use, indicating its ability to handle heavy-duty tasks without compromising on performance or durability.
This package includes one socket extension piece that adheres to ASME standards. With male input drive gender and female output drive gender, it's built for seamless integration into your existing tool setup. Please note that while this product is robustly constructed, it does not feature non-sparking or insulated properties nor does it have a locking mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.