Shop MILWAUKEE TOOL
See all product information
Create Account
SHOCKWAVE Impact Duty 1/4 in x 1-7/8 in Magnetic Nut Driver
- Mfr # 49-66-4702
- Zoro # G715356192
product price:Â
$
2.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fastening Tool Material
Alloy Steel
Finish
Unfinished
Shank Size
1/4 in
Impact Rated
Impact Rated
Overall Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-66-4702
- Zoro #
- G715356192
- UPC #
- 045242213887
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 1 7/8 in
- Socket Size
- 1/4 in
- Minimum Chuck Size Required
- 1/4 in
- Bit Sizes
- 1/4 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Fastening Tool Material
- Alloy Steel
- Finish
- Unfinished
- Item
- Nutsetter
- Impact Rated
- Impact Rated
- Number of Nutsetters Included
- 1
- Magnetized Tip
- Magnetized Tip
- Product Type
- Nut Driver
- Series
- SHOCKWAVE(TM)
- Measurement System
- Imperial
- Shank Shape
- Hex
- Material
- Alloy Steel
- Bit Style
- Nutsetter
- Driver Type
- Magnet Nut Driver
- Bit Type
- Driver
- Drive Design
- Hex
- Includes
- (1) SHOCKWAVE 1/4" x 1-7/8" Magnetic Nut Driver
- Shell Material
- Alloy Steel
Description
Nutsetter, Measurement System Imperial, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.